Shop SPEC OPS
See all product information
Create Account
20 oz Rip Claw Nailing Hammer with Smooth Face, Shock-Absorbing Grip
- Mfr # SPEC-M20SF
- Zoro # G822981683
product price:Â
$
26.49
/ea
Key Features
Overall Length
14 in
Material
High Carbon Steel
Width
5 in
Color
Black/Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-M20SF
- Zoro #
- G822981683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 14 in
- Width
- 5 in
Details
- Material
- High Carbon Steel
- Color
- Black/Tan
Description
Meet the ultimate jobsite wingman. Purposefully engineered for elite carpenters, roofers, and contractors, the Spec Ops 20 oz. Nailing Hammer delivers failsafe performance and power on every mission. With an aerodynamic, high-carbon steel head that's 25% lighter and a ballistically balanced design, this hammer provides sniper-controlled swings at maximum velocity, and brute, unadulterated striking power that puts old-school, heavy hammers to shame. For optimum vibration reduction, the bi-material handle is built with a rugged frame and a camo-textured, MOA grip that absorbs shock and lessens sting even when nailing into the hardest materials like engineered beams. To help you work faster, safer, and more precisely, this hammer features a magnetic nail starter for rapid driving while extending overhead reach and range, a smooth face for damage-free nail driving, and a lanyard hole for compatibility with SRS Safety Retention Systems. This nailing hammer also features a versatile rip claw for precision demo, nail removal, and splitting. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.