Torsion Spring, 302 SS Wire
Mfr # T0181801171R
Zoro # G612471035
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.153 in
Leg Length
0.75 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0181801171R
Zoro #
G612471035
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.153 in
Leg Length
0.75 in
Wire Diameter
0.018 in
Outside Diameter
0.217 in
Inside Diameter
0.163 in
Details
Wind Direction
Right Hand
Material
Stainless Steel
Item
Torsion Spring
Finish
Plain
Deflection Angle
180 Degrees
Standards
AMS 5688, ASTM A313
Torque
0.1 in-lb
System of Measurement
Inch
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 0.75 in, Spring Length @ Torque 0.153 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.