Torsion Spring, 302 SS Wire
Mfr # T0590903121R
Zoro # G012471253
product price: $2.29
/eaSold in multiples of 73 for $167.17
Key Features
Spring Length @ Torque
0.443 in
Leg Length
2 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0590903121R
Zoro #
G012471253
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.443 in
Leg Length
2 in
Outside Diameter
0.499 in
Inside Diameter
0.343 in
Wire Diameter
0.059 in
Details
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Torque
2.87 in-lb
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Leg End Style
Straight Torsion
Deflection Angle
90 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.443 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.