Torsion Spring, 302 SS Wire
Mfr # T0631203431R
Zoro # G312471137
product price: $2.39
/eaSold in multiples of 70 for $167.30
Key Features
Spring Length @ Torque
0.546 in
Leg Length
2 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0631203431R
Zoro #
G312471137
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.546 in
Leg Length
2 in
Wire Diameter
0.063 in
Outside Diameter
0.56 in
Inside Diameter
0.391 in
Details
Wind Direction
Right Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Leg End Style
Straight Torsion
Torque
3.81 in-lb
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Deflection Angle
120 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.546 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.