Torsion Spring, 302 SS Wire
Mfr # T1152706881L
Zoro # G812471828
product price: $3.89
/eaSold in multiples of 43 for $167.27
Item requires special delivery charges. A $3.18 per item surcharge will be applied.
Key Features
Spring Length @ Torque
2.013 in
Leg Length
4 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1152706881L
Zoro #
G812471828
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
2.013 in
Leg Length
4 in
Outside Diameter
1.086 in
Inside Diameter
0.77 in
Wire Diameter
0.115 in
Details
Wind Direction
Left Hand
Material
Stainless Steel
Item
Torsion Spring
Finish
Plain
Deflection Angle
270 Degrees
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Leg End Style
Straight Torsion
Torque
22.42 in-lb
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 2.013 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.