Torsion Spring, 302 SS Wire
Mfr # T115270688L
Zoro # G312471786
product price: $3.89
/eaSold in multiples of 43 for $167.27
Key Features
Spring Length @ Torque
1.553 in
Leg Length
4 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T115270688L
Zoro #
G312471786
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.553 in
Leg Length
4 in
Inside Diameter
0.77 in
Wire Diameter
0.115 in
Outside Diameter
1.086 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Torque
28 in-lb
Leg End Style
Straight Torsion
System of Measurement
Inch
Deflection Angle
270 Degrees
Standards
AMS 5688, ASTM A313
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.553 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.