Torsion Spring, 302 SS Wire
Mfr # T115270938R
Zoro # G712471928
product price: $4.65
/eaSold in multiples of 36 for $167.40
Key Features
Spring Length @ Torque
1.208 in
Leg Length
4 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T115270938R
Zoro #
G712471928
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.208 in
Leg Length
4 in
Outside Diameter
1.435 in
Inside Diameter
1.085 in
Wire Diameter
0.115 in
Details
Wind Direction
Right Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Deflection Angle
270 Degrees
Leg End Style
Straight Torsion
Torque
28 in-lb
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.208 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.