Torsion Spring, 302 SS Wire
Mfr # T125270751L
Zoro # G812471859
product price: $5.19
/eaSold in multiples of 32 for $166.08
Key Features
Spring Length @ Torque
1.938 in
Leg Length
4 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T125270751L
Zoro #
G812471859
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.938 in
Leg Length
4 in
Outside Diameter
1.189 in
Wire Diameter
0.125 in
Inside Diameter
0.845 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Standards
AMS 5688, ASTM A313
Deflection Angle
270 Degrees
Torque
32 in-lb
Leg End Style
Straight Torsion
System of Measurement
Inch
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.938 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.