Zoro Homepage

Torsion Spring, Carbon Steel

  • Mfr # T135120750R

  • Zoro # G412471426


product price: $5.15
/ea
Sold in multiples of 33 for $169.95

Key Features

Spring Length @ Torque
1.305 in
Leg Length
4 in
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T135120750R
Zoro #
G412471426
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
1.305 in
Leg Length
4 in
Wire Diameter
0.135 in
Inside Diameter
0.803 in
Outside Diameter
1.162 in

Details

Wind Direction
Right Hand
Item
Torsion Spring
Finish
Plain
Material
Music Wire
Torque
41.24 in-lb
System of Measurement
Inch
Deflection Angle
120 Degrees
Leg End Style
Straight Torsion
Standards
AMS 5112, ASTM A228

Description

Torsion Spring, Material Music Wire, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.305 in, Wind Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.