Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Beige, 84 in H, 50 in W
- Mfr # 1391
- Zoro # G922785020
product price:Â
$
647.99
/ea
Key Features
Pegboard Hole Size
1/2 in
Pegboard Hole Shape
Circle
Overall Width
50 in
Overall Depth
39 in
Configuration
Double-Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1391
- Zoro #
- G922785020
- UPC #
- -
- Country of Origin
- China
- Pegboard Hole Shape
- Circle
- Configuration
- Double-Sided
- Product Type
- Add-On Unit
- Finish
- Powder Coated
- Rotation
- Fixed
- Color
- Sahara Beige
- Compatible Product Type
- Madix and Lozier Shelves
- Pegboard Hole Spacing
- 1 in
- Material
- Steel
- Item
- Add-On Unit
- Compatible Manufacturer Part Number
- 1390
- Shell Material
- Steel
- Wire Color
- Sahara Beige
- Traction Material
- Steel
Dimensions
- Pegboard Hole Size
- 1/2 in
- Overall Width
- 50 in
- Overall Depth
- 39 in
- Base Width
- 16 in
- Overall Height
- 84 in
- Base Length
- 48 in
Description
Add-On Unit, Beige, 84 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.