Add-On Unit, Wht, 54 in H, 50 in W
- Mfr # 1374W
- Zoro # G922784542
product price:Â
$
498.99
/ea
Key Features
Configuration
Double-Sided
Pegboard Hole Size
1/2 in
Material
Steel
Compatible Product Type
Madix and Lozier Shelves
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1374W
- Zoro #
- G922784542
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pegboard Hole Size
- 1/2 in
- Base Width
- 16 in
- Overall Height
- 54 in
- Overall Depth
- 39 in
- Overall Width
- 50 in
- Base Length
- 48 in
Details
- Configuration
- Double-Sided
- Material
- Steel
- Compatible Product Type
- Madix and Lozier Shelves
- Finish
- Powder Coated
- Color
- White
- Product Type
- Add-On Unit
- Pegboard Hole Spacing
- 1 in
- Compatible Manufacturer Part Number
- 1371W
- Item
- Add-On Unit
- Rotation
- Fixed
- Pegboard Hole Shape
- Circle
- Shell Material
- Steel
- Wire Color
- White
Description
Add-On Unit, Wht, 54 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.