Shop SPECIALTY STORE SERVICES
See all product information
Create Account
Tagging Gun, Black, Plastic
- Mfr # 6510
- Zoro # G022785180
product price:Â
$
88.15
/ea
Key Features
Product Type
Tagging Gun
Compatible Product Type
Plastic Tags
For Fabric Type
Standard
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6510
- Zoro #
- G022785180
- UPC #
- -
- Country of Origin
- China
Details
- Product Type
- Tagging Gun
- Compatible Product Type
- Plastic Tags
- Item
- Tagging Gun
- For Fabric Type
- Standard
- Color
- Black
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black
Description
Tagging Gun, Black, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.