UT Leak Det, 36to44 kHz, No Display

  • Mfr # SPI-MDT

  • Zoro # G4422305


product price: $885.99
/ea
Free Shipping & Returns

Key Features

AC Frequency Response
10 Hz to 10 kHz
Function
Leak Detection
Includes
Ductwork, Gasket, Other Non- Pressurized Enclosures, Ultrasonic Emitter, Weather Stripping in Doors, Windows
Product Type
Ultrasonic Leak Detector
Display Type
No Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPI-MDT
Zoro #
G4422305
UPC #
00672059693405
Country of Origin
United States

Dimensions

Battery Size
D

Details

Item
Ultrasonic Leak Detector
AC Frequency Response
10 Hz to 10 kHz
Function
Leak Detection
Includes
Ductwork, Gasket, Other Non- Pressurized Enclosures, Ultrasonic Emitter, Weather Stripping in Doors, Windows
Product Type
Ultrasonic Leak Detector
Display Type
No Display
Minimum Operating Temperature
32 Degrees F
Calibration Certificate Type
Not Certified
Battery Chemistry
Alkaline
Standards
CE Certified
Number of Batteries Required
2
Digital Display Screen Type
LED Indicators
Minimum Frequency Response
36 kHz
Maximum Operating Temperature
122 Degrees F
Minimum Locating Distance
0.004 in
Maximum Frequency Response
44 kHz
Testing Functions
Air Leakage, Electrical Discharge, Gas Leakage, Refrigerant Leakage, Vacuum Leakage
Batteries Included
Yes

Description

Ultrasonic Leak Detector, Includes Ductwork, Gasket, Other Non- Pressurized Enclosures, Ultrasonic Emitter, Weather Stripping in Doors, Windows, Digital Display Screen Type LED Indicators, Product Type Ultrasonic Leak Detector, Display Size Not Applicable, Display Type No Display, Calibration Certificate Type Not Certified, Maximum Frequency Response 44 kHz, Maximum Locating Distance Not Applicable, Minimum Frequency Response 36 kHz, Minimum Locating Distance 0.004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.