1-Methyl-2-pyrrolidinone, 1 gal.
- Mfr # M1283-1GL59
- Zoro # G7987231
product price:Â
$
997.99
/ea
Free Shipping & Returns
Key Features
CAS Number
872-50-4
Chemical Container Size
1 gal
Chemical Formula
C5H9NO
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1283-1GL59
- Zoro #
- G7987231
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Methyl-2-Pyrrolidinone
- CAS Number
- 872-50-4
- Chemical Formula
- C5H9NO
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Molecular Weight
- 99.13
- Chemical Container Type
- Bottle
- Special Information
- Hygroscopic
- Container Type
- Bottle
- Application
- Cleanroom, Semiconductor Chip Etching Solutions, Sensitive Electronics
- Color
- Colorless
- Product Type
- 1-Methyl-2-Pyrrolidinone
- Form
- Liquid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Hygroscopic
- Container Material
- Plastic
- Volume
- 1 gal
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 gal
Description
1-Methyl-2-Pyrrolidinone, Concentration Not Applicable, CAS Number 872-50-4, Molecular Weight 99.13, Chemical Formula C5H9NO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 gal, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.