Shop SPECTRUM
See all product information
Create Account
2-Amino-2-methyl-1-propanol, 100mL
- Mfr # AM156-100ML49
- Zoro # G7945828
product price:Â
$
56.19
/ea
Key Features
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Molecular Weight
89.14
CAS Number
124-68-5
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM156-100ML49
- Zoro #
- G7945828
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Amino-2-methyl-1-propanol
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Molecular Weight
- 89.14
- CAS Number
- 124-68-5
- Shelf Life
- 24 mo
- Chemical Formula
- C4H11NO
- Chemical Container Type
- Bottle
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 mL
Description
2-Amino-2-methyl-1-propanol, CAS Number 124-68-5, Molecular Weight F.W. 89.14, Chemical Formula C4H11NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.