Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A1-NF-CC-BLU
- Zoro # G923356519
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Forward
13.5 Degrees
For Workbench Height
32 to 36 in
Seat Height - Minimum
20 1/2 in
Includes Arms
Arms Included
Number of Casters
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A1-NF-CC-BLU
- Zoro #
- G923356519
- UPC #
- -
- Country of Origin
- United States
- Back Tilt Forward
- 13.5 Degrees
- Includes Arms
- Arms Included
- Number of Casters
- 5
- Base Material
- Cast Aluminum
- Color
- Blue
- Cleanroom Class
- ISO 5
- Assembly
- No
- Arm Type
- Adjustable
- Weight Capacity
- 300 lb
- Standards
- BIFMA/SEFA Tested
- Back Tilt Backward
- -10.5 Degrees
- ESD-Safe
- Not ESD Safe
- Foot Support
- No
- Item
- Lab Chair
- Seat Material
- Polyurethane
- Arm Adjustment
- 3 1/2 in
- Chair Weight
- 43 lb
- Product Type
- Clean Room Chair
- Wire Color
- Blue
Dimensions
- For Workbench Height
- 32 to 36 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 in
- Back Height
- 12 in
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- Seat Height - Maximum
- 28 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.