Shop SPECTRUM

Ethylene Glycol, Reagent-1L, PK6

  • Mfr # E1051-1LTPL-CS6
  • Zoro # G8095777

product price: 
$
428.99
/pk of 6, $71.50/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Grade
Lab
Chemical Formula
C2H6O2
Chemical Container Type
Bottle
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1051-1LTPL-CS6
Zoro #
G8095777
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ethylene Glycol
Form
Liquid
Chemical Grade
Lab
Chemical Formula
C2H6O2
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
CAS Number
107-21-1
Molecular Weight
62.07
Shelf Life
24 mo
Color
Colorless
Container Type
Bottle
Application
Commercial
Product Type
Ethylene Glycol
Features
Hygroscopic
Special Information
Hygroscopic
Container Material
Plastic
Storage Temperature - Minimum
20 Degrees C
Quantity
1
Storage Temperature - Maximum
22 Degrees C
Volume
1 L
REMOVE - Previous PI Node
E
Calibration Certificate
No
Wire Color
Colorless

Description

Ethylene Glycol, Concentration Not Applicable, CAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.