Shop SPECTRUM
See all product information
Create Account
Acetaldehyde Dimethyl Acetal, 25mL
- Mfr # A2204-25ML
- Zoro # G7934059
product price:Â
$
98.99
/ea
Key Features
Shelf Life
24 mo
Chemical Grade
Technical
Shipping Restrictions
UN2377, 1,1-Dimethoxyethane, 3, PG II
Chemical Container Type
Bottle
CAS Number
534-15-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2204-25ML
- Zoro #
- G7934059
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetaldehyde Dimethyl Acetal
- Shelf Life
- 24 mo
- Chemical Grade
- Technical
- Shipping Restrictions
- UN2377, 1,1-Dimethoxyethane, 3, PG II
- Chemical Container Type
- Bottle
- CAS Number
- 534-15-6
- Chemical Formula
- C4H10O2
- Molecular Weight
- 90.12
- Concentration
- 100 %
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 mL
Description
Acetaldehyde Dimethyl Acetal, Concentration 100 Percent, CAS Number 534-15-6, Molecular Weight 90.12, Chemical Formula C4H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2377, 1,1-Dimethoxyethane, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.