Shop SPECTRUM
See all product information
Create Account
Acetaldehyde, Reagent, ACS, 1L
- Mfr # A2147-1LT52
- Zoro # G8072187
product price:Â
$
1,496.99
/ea
Free Shipping & Returns
Key Features
CAS Number
75-07-0
Shipping Restrictions
UN1089, Acetaldehyde, 3, PG I, Marine Pollutant
Chemical Container Type
Bottle
Chemical Grade
ACS
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2147-1LT52
- Zoro #
- G8072187
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetaldehyde, Reagents, ACS
- CAS Number
- 75-07-0
- Shipping Restrictions
- UN1089, Acetaldehyde, 3, PG I, Marine Pollutant
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 44.05
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C2H4O
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 1 L
Description
Acetaldehyde, Reagent, ACS, CAS Number 75-07-0, Molecular Weight F.W. 44.05, Chemical Formula C2H4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1089, Acetaldehyde, 3, PG I, marine pollutant
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.