Shop SPECTRUM
See all product information
Create Account
Butyl Alcohol, Reagent, ACS-1L, PK6
- Mfr # B1185-1LT-CS6
- Zoro # G8084251
product price:Â
$
286.99
/pk of 6, $47.83/ea
Free Shipping & Returns
Key Features
Form
Liquid
Molecular Weight
74.12
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1120, Butanol, 3, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1185-1LT-CS6
- Zoro #
- G8084251
- UPC #
- -
- Country of Origin
- United States
- Item
- Butyl Alcohol
- Form
- Liquid
- Molecular Weight
- 74.12
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1120, Butanol, 3, PG III
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- CAS Number
- 71-36-3
- Chemical Formula
- C4H10O
- Container Type
- Bottle
- Color
- Colorless
- Application
- Textile and Chemical Fabrication Processes
- Product Type
- Butyl Alcohol
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Butyl Alcohol, Concentration Not Applicable, CAS Number 71-36-3, Molecular Weight 74.12, Chemical Formula C4H10O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1120, Butanol, 3, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.