Shop SPECTRUM
See all product information
Create Account
Acetonitrile, Reagent, ACS, 20L
- Mfr # A1030-20LTMT56
- Zoro # G7916513
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
ACS
Chemical Container Type
Drum
CAS Number
75-05-8
Chemical Container Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1030-20LTMT56
- Zoro #
- G7916513
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetonitrile
- Form
- Liquid
- Chemical Grade
- ACS
- Chemical Container Type
- Drum
- CAS Number
- 75-05-8
- Chemical Container Material
- Metal
- Chemical Formula
- CH3CN
- Shipping Restrictions
- UN1648, Acetonitrile, 3, PG II
- Molecular Weight
- 41
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Acetonitrile
- Container Material
- Metal
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 20
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Volume
- 20 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Acetonitrile, Concentration Not Applicable, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.