Shop SPECTRUM
See all product information
Create Account
Acrylamide, Ultrapur, Elctrophrss Grd, 100g
- Mfr # A1029-100GM
- Zoro # G8059018
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
C3H5NO
Shelf Life
24 mo
CAS Number
79-06-1
Chemical Grade
Purified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1029-100GM
- Zoro #
- G8059018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Acrylamide, Ultrapure, Electrophoresis Grade
- Chemical Container Type
- Bottle
- Chemical Formula
- C3H5NO
- Shelf Life
- 24 mo
- CAS Number
- 79-06-1
- Chemical Grade
- Purified
- Molecular Weight
- 71.08
- Special Information
- Possible Carcinogen
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN2074, Acrylamide, Solid, 6.1, PG III
- Container Material
- Poly
Description
Acrylamide, Ultrapure, Electrophoresis Grade, CAS Number 79-06-1, Molecular Weight 71.08, Chemical Formula C3H5NO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2074, Acrylamide, Solid, 6.1, PG III, Special Information Possible Carcinogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.