Shop SPECTRUM
See all product information
Create Account
Albmn, Bvn Srm, FrctnV, HtShk Islt, Btc, 25g
- Mfr # A3611-25GM
- Zoro # G8071259
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
9048-46-8
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Purified
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3611-25GM
- Zoro #
- G8071259
- UPC #
- -
- Country of Origin
- United States
- Item
- Albumin, Bovine Serum, Fraction V, Heat-Shock Isolation, Biotech Grade
- Chemical Container Material
- Plastic
- CAS Number
- 9048-46-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Purified
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Container Material
- Poly
- Chemical Formula
- C8H21NOSi2
Dimensions
- Chemical Container Size
- 25 g
Description
Albumin, Bovine Serum, Fraction V, Heat-Shock Isolation, Biotech Grade, CAS Number 9048-46-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.