Ammnm Chlrd, Grnlr, Rgnt, ACS, 125g
- Mfr # A1165-125GM
- Zoro # G8068407
product price:Â
$
40.99
/ea
Key Features
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
53.49
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1165-125GM
- Zoro #
- G8068407
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Chloride
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 53.49
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- NH4Cl
- CAS Number
- 12125-02-9
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Ammonium Chloride
- Features
- Hygroscopic
- Container Material
- Plastic
- Form
- Powder
- Special Information
- Hygroscopic
- Quantity
- 125
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 125 g
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Ammonium Chloride, Concentration Not Applicable, CAS Number 12125-02-9, Molecular Weight 53.49, Chemical Formula NH4Cl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.