Shop SPECTRUM
See all product information
Create Account
Ammonia Solution, FCC, 2.5L, PK4
- Mfr # A1293-2.5LTPVAB
- Zoro # G7955497
product price:Â
$
428.99
/pk of 4, $107.25/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
NH4OH
CAS Number
1336-21-6
Chemical Grade
FCC
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1293-2.5LTPVAB
- Zoro #
- G7955497
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonia Solution, FCC
- Chemical Container Type
- Bottle
- Chemical Formula
- NH4OH
- CAS Number
- 1336-21-6
- Chemical Grade
- FCC
- Shelf Life
- 60 mo
- Molecular Weight
- 17.03
- Shipping Restrictions
- UN2672, Ammonia, solution, 8, PG III
- Chemical Container Material
- Coated Glass
- Container Material
- Poly-Coated Glass
- Standards
- 21CFR Part 211 in FDA
Dimensions
- Chemical Container Size
- 2.5 L
Description
Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, solution, 8, PG III, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.