Shop SPECTRUM
See all product information
Create Account
Ammonium Bicarbonate, Crystal, 500g, PK6
- Mfr # A1125-500GMAK
- Zoro # G8012879
product price:Â
$
293.99
/pk of 6, $49.00/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Material
Plastic
Chemical Formula
NH4HCO3
Molecular Weight
79.06
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1125-500GMAK
- Zoro #
- G8012879
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bicarbonate, Crystal, Reagents
- Chemical Container Material
- Plastic
- Chemical Formula
- NH4HCO3
- Molecular Weight
- 79.06
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 1066-33-7
- Shelf Life
- 24 mo
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Bicarbonate, Crystal, Reagents, CAS Number 1066-33-7, Molecular Weight 79.06, Chemical Formula NH4HCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.