H2O2, 30 Pct, Sltn, Rgnt, ACS, 100mL, PK6

  • Mfr # H1065-100ML-CS6
  • Zoro # G8083859
product price: 
$
294.99
/pk of 6, $49.17/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Container Size
100 mL
Molecular Weight
34.01
Chemical Grade
ACS
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1065-100ML-CS6
Zoro #
G8083859
UPC #
-
Country of Origin
United States
Item
Hydrogen Peroxide
Form
Liquid
Molecular Weight
34.01
Chemical Grade
ACS
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Special Information
Refrigerate
Chemical Formula
H2O2
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
0.3
Chemical Container Type
Bottle
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Hydrogen Peroxide
Features
Refrigerate
CAS Number
7722-84-1, 7732-18-5
Container Material
Plastic
Volume
100 mL
REMOVE - Previous PI Node
H
Storage Temperature - Maximum
10 Degrees C
Storage Temperature - Minimum
0 Degrees C
Quantity
100
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
100 mL

Description

Hydrogen Peroxide, Concentration 30 Percent, CAS Number 7722-84-1, 7732-18-5, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews