Zinc Bromide, Anhydrous, Reagent, 2.5kg

  • Mfr # Z1048-2.5KG13
  • Zoro # G8020737
product price: 
$
991.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Grade
Lab
Chemical Container Type
Bottle
Molecular Weight
225.19
Chemical Container Size
2.5 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z1048-2.5KG13
Zoro #
G8020737
UPC #
-
Country of Origin
United States
Item
Zinc Bromide
Form
Powder
Chemical Grade
Lab
Chemical Container Type
Bottle
Molecular Weight
225.19
Shelf Life
24 mo
CAS Number
7699-45-8
Chemical Container Material
Amber Glass
Chemical Formula
ZnBr2
Container Type
Bottle
Color
Colorless
Application
Commercial
Product Type
Zinc Bromide
Shipping Restrictions
UN3260, Corrosive Solid Acidic Inorganic n.o.s. (Zinc Bromide Anhydrous) 8 PG III
Special Information
Hygroscopic
Features
Hygroscopic
Container Material
Amber Glass
REMOVE - Previous PI Node
Z
Storage Temperature - Minimum
20 Degrees C
Volume
2.5 kg
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 kg

Description

Zinc Bromide - Anhydrous, Concentration Not Applicable, CAS Number 7699-45-8, Molecular Weight 225.19, Chemical Formula ZnBr2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive Solid Acidic Inorganic n.o.s. (Zinc Bromide Anhydrous) 8 PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews