Ammonium Fluoride, Reagent, 500g, PK6
- Mfr # A1185-500GMAK
- Zoro # G8039829
product price:Â
$
1,067.99
/pk of 6, $178.00/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Formula
NH4F
Chemical Container Size
500 g
Chemical Grade
ACS
CAS Number
12125-01-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1185-500GMAK
- Zoro #
- G8039829
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bicarbonate
- Chemical Container Material
- Plastic
- Chemical Formula
- NH4F
- Chemical Grade
- ACS
- CAS Number
- 12125-01-8
- Shipping Restrictions
- UN2505, Ammonium Fluoride, 6.1, PG III
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 37.04
- Container Material
- Poly
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Fluoride, Crystal, Reagent, ACS, CAS Number 12125-01-8, Molecular Weight F.W. 37.04, Chemical Formula NH4F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2505, Ammonium fluoride, 6.1, PG III, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.