Thioacetamide, Reagent, ACS, 25g
- Mfr # T1035-25GM04
- Zoro # G7935860
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
F.W. 75.13
Chemical Formula
C2H5NS
CAS Number
62-55-5
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1035-25GM04
- Zoro #
- G7935860
- UPC #
- -
- Country of Origin
- United States
- Item
- Thioacetamide, Reagents, ACS
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 75.13
- Chemical Formula
- C2H5NS
- CAS Number
- 62-55-5
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 25 g
Description
Thioacetamide, Reagents, ACS, CAS Number 62-55-5, Molecular Weight F.W. 75.13, Chemical Formula C2H5NS, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.