Shop SPECTRUM
See all product information
Create Account
Water, Reagent, ACS-4L, PK4
- Mfr # W1000-4LTPL-CS4
- Zoro # G8087237
product price:Â
$
206.99
/pk of 4, $51.75/ea
Free Shipping & Returns
Key Features
Form
Liquid
Molecular Weight
18.02
Chemical Formula
H2O
Chemical Container Material
Plastic
Chemical Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1000-4LTPL-CS4
- Zoro #
- G8087237
- UPC #
- -
- Country of Origin
- United States
- Item
- Water - Deionized
- Form
- Liquid
- Molecular Weight
- 18.02
- Chemical Formula
- H2O
- Chemical Container Material
- Plastic
- Chemical Container Type
- Jug
- Special Information
- Suitable for Electronic use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7732-18-5
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Container Type
- Jug
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Water - Deionized
- Features
- Suitable for Electronic use
- Container Material
- Plastic
- REMOVE - Previous PI Node
- W
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Water - Deionized, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Suitable for Electronic use, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.