Ammonium Oxalate, Mono, Crstl, Rgnt, PK6
- Mfr # A1220-500GM-CS6
- Zoro # G8013183
product price:
$
786.99
/pk of 6, $131.17/ea
Free Shipping & Returns
Key Features
CAS Number
6009-70-7
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Formula
C2H8O4N2¿H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1220-500GM-CS6
- Zoro #
- G8013183
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Oxalate
- CAS Number
- 6009-70-7
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C2H8O4N2¿H2O
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Molecular Weight
- 142.11
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Application
- Commercial
- Color
- Colorless
- Product Type
- Ammonium Oxalate
- Container Material
- Plastic
- Features
- Monohydrate
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Volume
- 500 g
- Chemical Properties
- Monohydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Oxalate, Concentration Not Applicable, CAS Number 6009-70-7, Molecular Weight 142.11, Chemical Formula C2H8O4N2�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.