Eriochrome Black T, Reagent, ACS, 100g
- Mfr # ER110-100GM06
- Zoro # G8071353
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1787-61-7
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER110-100GM06
- Zoro #
- G8071353
- UPC #
- -
- Country of Origin
- United States
- Item
- Eriochrome Black T
- Form
- Powder
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 1787-61-7
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 461.38
- Chemical Formula
- C20H12N3NaO7S
- Chemical Grade
- ACS
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Eriochrome Black T
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature
- Room Temperature
- Volume
- 100 g
- Quantity
- 100
- REMOVE - Previous PI Node
- E
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Eriochrome Black T, Concentration Not Applicable, CAS Number 1787-61-7, Molecular Weight 461.38, Chemical Formula C20H12N3NaO7S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.