Dioxane, Reagent, ACS, 4L

  • Mfr # D1050-4LTGL55
  • Zoro # G8000951
product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Container Size
4 L
Shelf Life
24 mo
Chemical Formula
C4H8O2
Chemical Container Material
Amber Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D1050-4LTGL55
Zoro #
G8000951
UPC #
-
Country of Origin
United States
Item
Dioxane
Form
Liquid
Shelf Life
24 mo
Chemical Formula
C4H8O2
Chemical Container Material
Amber Glass
Chemical Grade
ACS
CAS Number
123-91-1
Shipping Restrictions
UN1165, Dioxane, 3, PG II
Molecular Weight
88.11
Chemical Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Dioxane
Container Material
Glass
Special Information
Air Sensitive, Hygroscopic
Features
Air Sensitive, Hygroscopic
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Maximum of 53 Degrees F
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
D
Quantity
1
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Dioxane, Concentration Not Applicable, CAS Number 123-91-1, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1165, Dioxane, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews