Benzoic Acid, Crystal, Reagent, ACS, 125g
- Mfr # B1085-125GM07
- Zoro # G8053040
product price:Â
$
71.19
/ea
Key Features
Chemical Container Material
Plastic
Chemical Formula
C7H6O2
Chemical Container Size
125 g
CAS Number
65-85-0
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1085-125GM07
- Zoro #
- G8053040
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzoic Acid, Crystal, Reagents, ACS
- Chemical Container Material
- Plastic
- Chemical Formula
- C7H6O2
- CAS Number
- 65-85-0
- Chemical Grade
- ACS
- Molecular Weight
- F.W. 122.12
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 125 g
Description
Benzoic Acid, Crystal, Reagent, ACS, CAS Number 65-85-0, Molecular Weight F.W. 122.12, Chemical Formula C7H6O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.