Shop SPECTRUM
See all product information
Create Account
Benzyl Alcohol, Reagent, ACS, 20L
- Mfr # B1546-20LT56
- Zoro # G8071338
product price:Â
$
1,635.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C7H8O
Chemical Container Size
20 L
Chemical Container Material
Metal
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1546-20LT56
- Zoro #
- G8071338
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzyl Alcohol
- Shelf Life
- 24 mo
- Chemical Formula
- C7H8O
- Chemical Container Material
- Metal
- Chemical Container Type
- Drum
- Molecular Weight
- 108.14
- CAS Number
- 100-51-6
- Chemical Grade
- ACS Reagent
Dimensions
- Chemical Container Size
- 20 L
Description
Benzyl Alcohol, CAS Number 100-51-6, Molecular Weight 108.14, Chemical Formula C7H8O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.