Shop SPECTRUM
See all product information
Create Account
Bffr Sltn, pH 10 +/-0.02/25DegC, 500mL, Pls
- Mfr # B1170-500MLPL
- Zoro # G8030458
product price:
$
33.19
/ea
Key Features
Chemical Grade
Lab
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1170-500MLPL
- Zoro #
- G8030458
- UPC #
- -
- Country of Origin
- United States
- Item
- pH Buffer
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Container Type
- Bottle
- Chemical Formula
- H2O; Na2B4O7¿10H2O; NaOH
- Product Type
- pH Buffer
- Features
- pH 10.00 +/-002 at 25 Degrees C
- Form
- Liquid
- CAS Number
- 1303-96-4, 1310-73-2, 7732-18-5
- Container Material
- Plastic
- Molecular Weight
- 18.02 F.W; 381.37 F.W; 40.00 F.W
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Volume
- 500 mL
- REMOVE - Previous PI Node
- B
- pH Level
- 10.00 pH
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
pH Buffer, Concentration Not Applicable, CAS Number 1303-96-4, 1310-73-2, 7732-18-5, Molecular Weight 18.02 F.W; 381.37 F.W; 40.00 F.W, Chemical Formula H2O; Na2B4O7¿10H2O; NaOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.