Shop SPECTRUM
See all product information
Create Account
Polysorbate 20, NF, 20L
- Mfr # PO132-20LT
- Zoro # G7911570
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Special Information
Light Sensitive, Moisture Sensitive
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
20 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO132-20LT
- Zoro #
- G7911570
- UPC #
- -
- Country of Origin
- United States
- Item
- Polysorbate 20
- Shelf Life
- 24 mo
- Special Information
- Light Sensitive, Moisture Sensitive
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 9005-64-5
- Chemical Grade
- NF
- Chemical Container Type
- Drum
- Container Type
- Drum
- Chemical Formula
- C58H114O26
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Polysorbate 20
- Form
- Liquid
- Container Material
- Plastic
- Features
- Light Sensitive, Moisture Sensitive
- Molecular Weight
- 1227.72
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 20 L
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Polysorbate 20, Concentration Not Applicable, CAS Number 9005-64-5, Molecular Weight 1227.72, Chemical Formula C58H114O26, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 20 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.