Shop SPECTRUM

Bffr Sltn, pH 4.01 +/- 0.01/25DegC, 4L

  • Mfr # B1160-4LTPL
  • Zoro # G8017998

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Size
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Jug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1160-4LTPL
Zoro #
G8017998
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Jug
Shelf Life
12 mo
Chemical Formula
H2O; C8H5KO4; HCl
Color
Colorless
Application
Analytical Testing Labs
Container Type
Jug
Product Type
pH Buffer
Features
pH 4.01 +/- 0.01 at 25 Degrees C
Molecular Weight
18.02 F.W; 204.22 F.W; 36.46 F.W
Form
Liquid
Container Material
Plastic
CAS Number
7647-01-0, 7732-18-5, 877-24-7
REMOVE - Previous PI Node
B
Quantity
1
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
Calibration Certificate
No
pH Level
4.01 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, 877-24-7, Molecular Weight 18.02 F.W; 204.22 F.W; 36.46 F.W, Chemical Formula H2O; C8H5KO4; HCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.