Shop SPECTRUM
See all product information
Create Account
Biological Buffer, HEPES, 250g
- Mfr # HE155-250GM08
- Zoro # G7925887
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 g
Chemical Container Type
Bottle
Chemical Formula
C8H18O4N2S
CAS Number
7365-45-9
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HE155-250GM08
- Zoro #
- G7925887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 250 g
Details
- Item
- Biological Buffer, HEPES
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H18O4N2S
- CAS Number
- 7365-45-9
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 238.30
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
Description
Biological Buffer, HEPES, CAS Number 7365-45-9, Molecular Weight F.W. 238.30, Chemical Formula C8H18O4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.