Shop SPECTRUM
See all product information
Create Account
Bromomethyl Benzene, 1g, Amber Glass
- Mfr # D1996-1GM
- Zoro # G8056498
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
1 g
Concentration
100%
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. [1,4-Dibromo-2,5-bis(Bromomethyl)Benzene], 8, PG II
CAS Number
35335-16-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1996-1GM
- Zoro #
- G8056498
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 1,4-Dibromo-2,5-Bis(Bromomethyl)Benzene
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s. [1,4-Dibromo-2,5-bis(Bromomethyl)Benzene], 8, PG II
- CAS Number
- 35335-16-1
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
Description
1,4-Dibromo-2,5-Bis(Bromomethyl)Benzene, 97+ Percent, Concentration 100 Percent, CAS Number 35335-16-1, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. [1,4-Dibromo-2,5-bis(Bromomethyl)Benzene], 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.