Shop SPECTRUM
See all product information
Create Account
Sodium Borate, Decahydrate, Reagent, 500g
- Mfr # S1185-500GM10
- Zoro # G8095409
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Grade
ACS
Chemical Formula
Na2B4O7;10H2O
Chemical Container Size
500 g
CAS Number
1303-96-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1185-500GM10
- Zoro #
- G8095409
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Borate - Decahydrate
- Form
- Powder
- Chemical Grade
- ACS
- Chemical Formula
- Na2B4O7;10H2O
- CAS Number
- 1303-96-4
- Shelf Life
- 24 mo
- Molecular Weight
- 381.37
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sodium Borate - Decahydrate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Borate - Decahydrate, Concentration Not Applicable, CAS Number 1303-96-4, Molecular Weight 381.37, Chemical Formula Na2B4O7;10H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.