Shop SPECTRUM
See all product information
Create Account
Sodium Peroxide, Reagent, ACS, 2.5kg
- Mfr # S1390-2.5KG13
- Zoro # G8079990
product price:Â
$
2,138.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
77.98 g/mol
Shipping Restrictions
UN1504, Sodium Peroxide, 5.1, PG I
Chemical Container Size
2.5 kg
Chemical Container Type
Drum
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1390-2.5KG13
- Zoro #
- G8079990
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Peroxide
- Molecular Weight
- 77.98 g/mol
- Shipping Restrictions
- UN1504, Sodium Peroxide, 5.1, PG I
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- CAS Number
- 1313-60-6
- Chemical Formula
- Na2O2
- Chemical Grade
- ACS Reagent
- Chemical Container Material
- Metal
- Product Type
- Sodium Peroxide
- Container Material
- Steel
- Solubility Type
- Acid
- Storage Temperature
- Room Temperature
- Application
- Bleach Wood Pulp
- Features
- Spectrum Chemical Manufactured Compound is used as the Quality Standard Against which Other Substances are Grade and has Met the Toughest Regulatory Standards for Quality and Pureness
- Standards
- OSHA 29 CFR 1910.1200
- Sulfate Concentration
- 0 %
- Form
- Micro-Pellets
- Color
- Yellow
- Calibration Certificate
- No
- Container Type
- Can
- Special Information
- Spectrum Chemical Manufactured Compound is used as the Quality Standard Against which Other Substances are Grade and has Met the Toughest Regulatory Standards for Quality and Pureness
- Volume
- 2.5 kg
- Wire Color
- Yellow
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Peroxide, Reagents, ACS, CAS Number 1313-60-6, Molecular Weight 77.98, Chemical Formula Na2O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1504, Sodium Peroxide, 5.1, PG I
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.