Shop SPECTRUM
See all product information
Create Account
Sodium Dichromate, Crystal, Reagent, 125g
- Mfr # S1267-125GMPL07
- Zoro # G7992402
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shipping Restrictions
UN3087, Oxidizing Solid, Toxic, n.o.s. (Sodium Dichromate), 5.1 (6.1), PG II
CAS Number
7789-12-0
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1267-125GMPL07
- Zoro #
- G7992402
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Dichromate
- Form
- Powder
- Shipping Restrictions
- UN3087, Oxidizing Solid, Toxic, n.o.s. (Sodium Dichromate), 5.1 (6.1), PG II
- CAS Number
- 7789-12-0
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Molecular Weight
- 298
- Chemical Container Material
- Plastic
- Chemical Formula
- Na2Cr2O7¿2H2O
- Container Type
- Bottle
- Color
- Colorless
- Application
- Commercial
- Product Type
- Sodium Dichromate
- Features
- Deliquescent
- Container Material
- Plastic
- Special Information
- Deliquescent
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 125
- Volume
- 125 g
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Dichromate, Concentration Not Applicable, CAS Number 7789-12-0, Molecular Weight 298, Chemical Formula Na2Cr2O7¿2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 g, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3087, Oxidizing Solid, Toxic, n.o.s. (Sodium Dichromate), 5.1 (6.1), PG II, Standards Not Applicable, Special Information Deliquescent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.