Trifluoroacetic Acid, Reagent, 100g
- Mfr # TR119-100GM
- Zoro # G7904001
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C2HF3O2
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR119-100GM
- Zoro #
- G7904001
- UPC #
- -
- Country of Origin
- United States
- Item
- Trifluoroacetic Acid
- Form
- Liquid
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Formula
- C2HF3O2
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 114.02
- Shelf Life
- 24 mo
- CAS Number
- 76-05-1
- Shipping Restrictions
- UN2699, Trifluoroacetic Acid 8 PG I
- Container Type
- Bottle
- Color
- Colorless
- Application
- Commercial
- Product Type
- Trifluoroacetic Acid
- Container Material
- Amber Glass
- Quantity
- 100
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 100 g
- REMOVE - Previous PI Node
- T
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Trifluoroacetic Acid, Concentration Not Applicable, CAS Number 76-05-1, Molecular Weight 114.02, Chemical Formula C2HF3O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2699, Trifluoroacetic Acid 8 PG I, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.