Shop SPECTRUM

Clcm Chlrd, Dihdrt, Rgnt, ACS, 12kg

  • Mfr # C1096-12KG
  • Zoro # G7961130

product price: 
$
780.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
CAS Number
10035-04-8
Shelf Life
24 mo
Chemical Container Size
12 kg
Chemical Container Type
Drum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1096-12KG
Zoro #
G7961130
UPC #
-
Country of Origin
United States
Item
Calcium Chloride
Chemical Container Material
Plastic
CAS Number
10035-04-8
Shelf Life
24 mo
Chemical Container Type
Drum
Molecular Weight
147.01
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CaCl2; 2H2O
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Calcium Chloride
Container Material
Plastic
Form
Powder
Features
Hygroscopic
Purity
99 %
Special Information
Hygroscopic
Volume
12 kg
Quantity
12
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
C
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Calcium Chloride, Concentration Not Applicable, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.