Shop SPECTRUM
See all product information
Create Account
Cupric Oxide, Black, Powder, CP, 125g
- Mfr # C1417-125GM07
- Zoro # G7914879
product price:Â
$
78.39
/ea
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
125 g
Molecular Weight
F.W. 79.55
Chemical Grade
Purified
CAS Number
1317-38-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1417-125GM07
- Zoro #
- G7914879
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Oxide, Black, Powder, CP
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 79.55
- Chemical Grade
- Purified
- CAS Number
- 1317-38-0
- Chemical Formula
- CuO
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 125 g
Description
Cupric Oxide, Black, Powder, CP, CAS Number 1317-38-0, Molecular Weight F.W. 79.55, Chemical Formula CuO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.