Carbohydrates
- Mfr # S24060-500.0
- Zoro # G424787706
product price:Â
$
40.25
/ea
Key Features
Application
Research or Further Manufacturing Use Only
Color
White
Shelf Life
36 mo
Chemical Formula
C12H22O11
CAS Number
57-50-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24060-500.0
- Zoro #
- G424787706
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Carbohydrates
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Shelf Life
- 36 mo
- Chemical Formula
- C12H22O11
- CAS Number
- 57-50-1
- Form
- Crystal
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Quantity
- 1
- Calibration Certificate
- No
- Product Type
- Sucrose
- Volume
- 500 g
- Chemical Properties
- BSE/TSE Free
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 342.3 g/mol
- Purity
- 99 %
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 57-50-1, Molecular Weight 342.3 g/mol, Chemical Formula C12H22O11, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.