Chloropyridine, 100g, CAS 626-60-8
- Mfr # C2919-100GM
- Zoro # G8026258
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Formula
C5H4ClN
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2919-100GM
- Zoro #
- G8026258
- UPC #
- -
- Country of Origin
- United States
- Item
- 3-Chloropyridine
- Chemical Grade
- Reagent
- Chemical Formula
- C5H4ClN
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 626-60-8
- Concentration
- 100%
- Molecular Weight
- 113.54
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 100 g
Description
3-Chloropyridine, Concentration 100 Percent, CAS Number 626-60-8, Molecular Weight 113.54, Chemical Formula C5H4ClN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.