Shop SPECTRUM
See all product information
Create Account
Chromium Picolinate, 1g, CAS 14639-25-9
- Mfr # C1254-1GM
- Zoro # G7937863
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
CAS Number
14639-25-9
Concentration
100%
Chemical Container Size
1 g
Chemical Grade
Lab
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1254-1GM
- Zoro #
- G7937863
- UPC #
- -
- Country of Origin
- United States
- Item
- Chromium Picolinate
- CAS Number
- 14639-25-9
- Concentration
- 100%
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 418.31
- Chemical Formula
- C18H12N3O6Cr
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 1 g
Description
Chromium Picolinate, Concentration 100 Percent, CAS Number 14639-25-9, Molecular Weight 418.31, Chemical Formula C18H12N3O6Cr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.